Beli service pompa air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shimizu Semi Jet Pump Water (Pompa Semi Jet)Deskripsi:Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industriatribut:
- SNI License: Yes
- SNI Number: PCS 00046.01
- Shimizu Pump Submersible (Pompa Celup)Deskripsi:Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahanatribut:
- Power (V): 220 (50Hz)
- Submerged Limit (m): 5
- Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)Deskripsi:Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.atribut:
- Outlet Pipe (inch): 1
- SNI License: Yes
- SNI Number: PCS 00046.01
- AIR HANDLER Pleated Air FiltersDeskripsi:MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).atribut:
- UNSPSC: 40161505
- SAMOA Pump Diaphragm Air Operated (Pompa Diafragma)Deskripsi:Very reliable diaphragm aluminium pumps for large volume transfer (250 l/min max.), dispensing and evacuating a variety of fluids.These pumps have an aluminium air motor. Typical applications for these pumps are transferring and dispensing of antifreeze solutions, lubricants and diesel, and waste oil evacuation.They can be used as stand-alone pumps for transfer applications or as systems pumps in distribution systems that include hose reels.atribut:
- Pump Body: Aluminium
- Seats: Stainlees Steel
- Stiebel Eltron Water Heat PumpDeskripsi:Choose a powerful partner for your hot waterRobust and especially powerful – these are the defining features of this air source heat pump. The compact appliance with stove-enamelled metal casing is specially designed for your qualified contractor to install in your garden. From there, it will supply several draw-off points in your home with pleasant hot water, and ensure reliable operation and a long service life as well.Link up to self-generated electricityIf you use your heat pump in recirculation air mode, it can also be installed indoors. Wherever you site the appliance, it can do more: do you generate your own solar power? Then make use of that for your DHW heating. The heat pump can be easily linked up to a photovoltaic system.atribut:
- Capacity (L): 300
- Rated Power (W): 700
- Rated Voltage (V): 220
- IP Rating: IP 24
- Length (mm): 1875
- Diameter (mm): 660
- Average Sound Pressure Level at 1m Distance Free Field (dB(A)): 45
- Energy Efficiency Class, DHW Heating (indoor air), load profile XL: A
- Heat Up Time (hour): 11.17
- Maximum Available Nominal DHW Amount (L): '457 at 40°C
- Maximum DHW Temperature with Heat Pump (°C): 65
- Maximum Mixed Water Volume (L): '475 at 40°C
- Minimum DHW Temperature with Heat Pump (°C): 61
- Minimum/Maximum Heat Source Application Limits (°C): -5/+42
- Nominal DHW Temperature (°C): 61
- Nominal Load Profile: XL
- Power Supply: 1/N/PE 220-240 V 50/60 Hz
- Safety Valve Connection: Rp 3/4
- Sound Level (dBA): 60
- HAMACO Non-Sparking Water Pump PlierDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.-Certified by UKAS (United Kingdom Accreditation Service).atribut:
- Material: Beryllium Copper Alloy
- HCP Submersible Pump for Waste Water A Series (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirWaste Water Submersible Pump dengan spesifikasi ukuran Power 0.4-2.2 kW adalah pompa dari brand HCP untuk kebutuhan industri dan bisnis anda.
- Maeda Shell Service 3 in 1 Multi Dry Filter (Filter Pengering Udara)Deskripsi:-Capable of continuously removing 99.99% or more of oil mist.-Low pressure loss and high performance.-Equipped with a filter function for 3 units.-In cases requiring ultra clean air without impurities, oil mist or water droplets.atribut:
- Filtration precision: 0.01μm
- Working Pressure: 0.3 to 0.97MPa
- Processing Air Volume: 0.75
- Connection Port Diameter: Rc3/8
- Width x Depth x Height: 120x138x316mm
- Shimizu Pump Water Non-Automatic Shallow Well (Pompa Sumur Dangkal)Deskripsi:Pompa PL-122 BIT merupakan pompa non otomatis yang masuk dalam kategori sumur dangkal. Pompa PL-122 BIT memiliki keunggulan sbb :Body Pompa Kuat dan Anti KaratTerbuat dari Material Plastik PP (Polypropylene)Instalasi mudahkarena menggunakan System Flange to Flange sehingga ketika pompa perlu diperbaiki atau diservice maka tidak perlu memotong pipa melainkan cukup dengan melepaskan baut pada ‘Flange’ yang ada pada pipa hisap dan pipa dorong sehingga pompa bisa langsung dibawa.Menggunakan Gulungan Motor 100% Kawat Tembagasehingga motor lebih kuat, tahan lama dan tidak mudah terbakar.Dilengkapi dengan Thermal Protectoryang berfungsi untuk mematikan arus listrik ketika motor overheat atau mengalami panas berlebih.Selain itu PL-122 BIT memiliki Total Head Maksimal 33 Meter & Kapasitas Air Besar Maksimal 36 liter/menit. Disaat Head 9 meter debit air yang dihasilkan 24 liter per-menit, dan pada saat head 22 meter debit air yang dihasilkan 10 liter per-menit.atribut:
- Input (kW): 0.31
- Head (m): 5|20
- Capacity: 28|10
- Maximum Suction (m): 9
- Maximum Total Head (m): 33
- Output Power (W): 125
- Push Pipe (inch): 1 (25mm)
- SNI License: Yes
- SNI Number: PCS 00046.01
- Suction Pipe (inch): 1 (25mm)
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- HCP Pump Submersible for Waste Water (Pompa Celup Limbah/Air Kotor)atribut:
- Liquid Temperature (°C): 0~40
- Protection Degree: IP68
- OTC Hydraulic Floor Jack Vehicle Service (Dongkrak Buaya)Deskripsi:Truck axle jacks have high-lifting capacity to raise trucks, buses, agricultural equipment, or heavy machinery for maintenance. These jacks have long handles and use air or hydraulic pressure to raise sides of semis and other large vehicles without having to crawl underneath to place or raise the jack. They have large rubber-tired steel wheels for maneuverability and movement on most types of terrain.atribut:
- UNSPSC: 24101612
- Master Flex Pump Peristaltic (Pompa Peristaltik)Deskripsi:Make low-flow pumping easy!Flow range 0.004 to 315 ml/min with included L/S tubing-flow rate depends on drive rpm, pump head, and tubing sizeDigital interface with graphical LCD shows pump performance and operating modeRemote control available using analog communication-voltage, current and contact closureIntegrated "open-head" sensor halts operation when pump head is openedPump head accepts continuous lengths of tubing for clean flow pathsAutomatic tubing retention makes tube loading quick and easyMore than 20% smaller than competitive units-compact size and light weight make it easy to move and share between labsDesigned with single-channel pump headThis compact, stackable pump features a durable ABS housing that is easy to wipe down and keep clean. The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.Delivery information: Includes l/S Miniflex pump head and universal voltage (90 to 260 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
- ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Deskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
- SAMOA Pump Oil Piston Pneumatic (Pompa Oli)Deskripsi:Double acting air operated low pressure pumps for transferring lubricants. Pumps include height adjustable 2" BSP (M) bung adaptor for tank or drum bung mounting. Built in port for optional pressure relief valve (PN 609 007).atribut:
- Application: Universal Stub Pump
- Air Pressure Operating Range (bar): 1.5 - 10
- Enerpac Hydraulic Pump, Air, 10.000 PSIDeskripsi:Product Lines : Industrial Tools- Rugged construction - built for long life and easy service- Swivel coupling simplifies hydraulic connection and pump operation- Three-position treadle provides cylinder advance, hold and retract operationatribut:
- Maximum Operating Pressure (bar): 700
- Cylinder Compatability: Single-acting
- Reservoir Capacity (cm³): 589
- Maximum Flow at Rated Pressure (L/minute): 0.13
- Output Flow Rate No-load (L/minute): 0.65
- Air Consumption (L/minute): 255
- Air Pressure Range (bar): 4.1-8.3
- Output Flow Rate Load (L/minute): 0.13
- Power Source: Air
- Sound Level (dBA): 85
- Usable Oil Capacity (cm³): 5.5
- Valve Function: Advance / Hold / Retract
- Valve Operation: Manual
- Graco Pump Diaphragm Husky 716 Series (Pompa Diafragma)Deskripsi:The Husky 716 air operated diaphragm pump features an external controller for remote control capabilities.atribut:
- Air Inlet Size (inch): 1/4
- Compatible Material: Antifreeze, Detergents, Motor Oil, Grease & Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Treatment, Water, Ink
- Connection Type: Threaded
- Diaphragm Material: Fluoroelastomer
- Fluid Inlet Size (inch): 3/4
- Size (inch): 3/4
- Air Exhaust Port Size (inch): 3/8
- Air Exhaust Port Thread Gender: Female
- Air Exhaust Port Thread Type: NPT
- Air Inlet Thread Gender: Female
- Air Inlet Thread Type: NPT
- Application: Industrial
- Ball Material: Fluoroelastomer
- Center Section Material: Polypropylene
Daftar Harga service pompa air Terbaru October 2026
| Shimizu Semi Jet Pump Water (Pompa Semi Jet) | Rp1.299.900 |
| Shimizu Pump Submersible (Pompa Celup) | Rp1.799.900 |
| Shimizu Pump Booster Automatic (Pompa Dorong Otomatis) | Rp1.099.900 |
| AIR HANDLER Pleated Air Filters | Rp429.900 |
| SAMOA Pump Diaphragm Air Operated (Pompa Diafragma) | Rp18.999.900 |
| Stiebel Eltron Water Heat Pump | Rp109.999.900 |
| HAMACO Non-Sparking Water Pump Plier | Rp2.599.900 |
| HCP Submersible Pump for Waste Water A Series (Pompa Celup Limbah/Air Kotor) | Rp4.399.900 |
| Maeda Shell Service 3 in 1 Multi Dry Filter (Filter Pengering Udara) | Rp13.999.900 |
| Shimizu Pump Water Non-Automatic Shallow Well (Pompa Sumur Dangkal) | Rp809.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/foP103201564-5.jpg)
/g6P103201582-10.jpg)
/paP103840910-2.jpg)

/bhP107956413-1.jpg)


/gjP104082595-1.jpg)
/P102746796-2.jpg)
/riP108588990-1.jpg)
/l1P102093757-5.jpg)
/72P109005254-4.jpg)
/33P109005111-4.jpg)
/gpP104082601-1.jpg)
/11P109345037-1.jpg)
/o2P108380866-1.jpg)
/ghP109539593-54.jpg)
/9sP107956352-1.jpg)

/h3P108573615-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)